Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wash Down Hoses & Nozzles

Wash-down hoses and nozzles are used for cleaning and spraying in various industrial settings. The hoses and nozzles are engineered to handle high-pressure water flow, effectively removing tough stains and debris. The nozzles also come with adjustable settings, allowing users to control the water pressure and spray pattern based on specific cleaning requirements. They are ideal for use in manufacturing, workshops, and commercial facilities.
34 Results

Max PSI

For Use With

Max Temperature

Features

View All Material
View All Color
34 Results
Compare

Vikan 93243 Spray Gun, Blue

Model #: WBB2379334
1
1
$269.95
Ships within 1 Business Day (ships from US)

Material

Rubber Grip /Brass/Stainless Steel

Max PSI

348 psi

Inlet Size

3/4 GHT in

Max Temperature

203° F (95° C) °F

Compare
BESTSELLER
1
1
$139.95
Ships in 3 Business Days (ships from US)

Material

Aluminum

Max PSI

150 psi

Inlet Size

3/4 GHT in

Max Temperature

200°F (93.33° C) °F

Compare
1
1
$38.95
Ships within 1 Business Day (ships from US)

Material

Brass

Max PSI

150 psi

Inlet Size

3/4 Hose Barb in

Max Temperature

200° F (93.3° C) °F

Compare
1
1
$169.95
Ships within 1 Business Day (ships from US)

Material

Brass

Max PSI

150 psi

Inlet Size

3/4 GHT in

Max Temperature

200°F (93.33° C) °F

Compare
BESTSELLER
1
1
$24.75
Ships within 1 Business Day (ships from US)

Material

Zinc

Max PSI

100 psi

Inlet Size

3/4 GHT in

Max Temperature

180°F (82.22° C) °F

Compare
1
1
$39.95
Ships within 1 Business Day (ships from US)

Material

Brass

Color

Yellow

Brand

Sani-Lav