UNIVERSAL HYDRAULIC DRUM HANDLER
SAFELY AND EASILY HANDLE DRUMS OF DIFFERENT MATERIAL AND SIZES
RIDE-ON SWEEPER
ELECTRIC PERSONNEL CARRIER
ELECTRIC STOCK CHASER
DIGITAL WOOD LAMINATE LOCKERS
COMMERCIAL AIR SCRUBBER & NEGATIVE AIR MACHINE
GRAVITY ROLLER CONVEYOR SYSTEM
IBC SPILL CONTAINMENT PALLET
SWAPPABLE CHARGING & DOCKING STATIONS
COMMERCIAL UPRIGHT VACUUM WITH TOOLS
PORTABLE POWER STATION
SURFACE MOUNT WATER BOTTLE FILLING STATION WITH
NEW PFAS FILTER
HYDRAULIC DRUM HANDLER
ANY DRUM. ANY SIZE
Spring-loaded universal grip & locking clamp are able to hold & lift steel, poly, or fiber drums in 30-, 55-, & 85-gallon capacities. Locking clamp operates without the need for user interaction.
EASY OPERATION
A manual pump mechanism allows for safe & precise lifting without complicated controls or power sources. To lower the drum, simply turn the release knob next to the pump handle.
BUILT TO WORK
With heavy-duty steel construction and a scratch-resistant powder coat finish, it has a simple design and engineered for daily use with minimal maintenance and a long service life.
CARRY HEAVY LOADS
With a 990 lb. weight capacity, this drum handler can safely lift and maneuver heavy drums with ease.
ADJUSTABLE SUPPORT
Front legs adjust to properly support drums of different sizes. Hitch pins & hitch pin clips are easy to remove & re-install.
FLOOR LOCK
Pedal-operated floor lock prevents the lifter from moving during lifting & lowering. A simple foot-release disengages the lock.