Ultraviolet Air Purifiers
Ultraviolet air purifiers are devices designed to improve indoor air quality by using ultraviolet light to kill harmful microorganisms. They can be relied on to eliminate bacteria, viruses, mold, and more to keep industrial environments safe and healthy. UV air purifiers are often installed in HVAC systems or air ducts to treat the air as it circulates through the building. Some models are designed for standalone use in specific rooms. The purifiers are commonly used in residential, commercial, and healthcare settings.
Price
Most Relevant
Compare
Fellowes® Array AR1 Ceiling Recess Mount UVC Air Purifier, 120 CFM, 120V AC, White
Model #: WBC0049122
1
1
Ships in 10 Business Days
Voltage
120 V
Watts
70 W
Width
47-3/16 in
Height
11 in
Compare
1
1
Ships in 28 Business Days
Width
5 in
Height
10 in
Depth
2 in
Compare
1
1
Ships in 10 Business Days (ships from US)
Compare
1
1
Ships in 10 Business Days (ships from US)
Compare
1
1
Ships in 10 Business Days (ships from US)
Compare
1
1
Ships within 1 Business Day (ships from US)