Grease Traps & Interceptors
Grease traps and interceptors prevent grease accumulation in plumbing systems, contributing to compliance with environmental regulatory standards. Grease traps are typically located inside a food service establishment and consist of an inlet, outlet, and a baffle system to trap grease. Interceptors are usually installed outside a building or underground and can handle larger volumes of wastewater. Ideal for use in factories, food processing facilities, and commercial establishments.
Material
View All Material
Price
View All Price
Most Relevant
Compare
1
1
Ships in 5 Business Days (ships from US)
Compare
1
1
Ships in 2 Business Days (ships from US)
Width
15 in
Height
13 in
Connection Size
2 in
Length
20 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Width
31 in
Height
10 in
Connection Size
3 in
Grease Weight Capacity
40 lbs
Compare
1
1
Ships in 2 Business Days (ships from US)
Width
14 in
Height
11-3/4 in
Connection Size
2 in
Grease Weight Capacity
20 lbs
Compare
1
1
Ships in 3 Business Days (ships from US)
Width
34 in
Height
32 in
Connection Size
4 in
Length
42 in
Compare
Rockford RP-50-SS - 4" Grease Interceptor - 100 LBS Capacity - 50 GPM - Stainless steel
Model #: WBB1903993
1
1
Ships in 2 Business Days (ships from US)
Width
24 in
Height
22 in
Connection Size
4 in
Length
30 in