Food Warmers & Display Cases
Brand
Material
View All Material
Width
View All Width
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 10 Business Days (ships from US)
Height
18-5/8 in
Width
31-1/2 in
Depth
14 in
Voltage
120 V
Compare
1
1
Ships in 10 Business Days (ships from US)
Height
18-5/8 in
Width
31-1/2 in
Depth
14 in
Voltage
120 V
Compare
1
1
Ships in 10 Business Days (ships from US)
Height
10-1/2 in
Width
78-1/4 in
Depth
6-1/8 in
Voltage
120 V
Compare
Vollrath® Large Buffet Station With Wire Grill, 4667580, Natural, 21" X 16" X 7-1/2"
Model #: WBB1226728
1
1
Ships in 5 Business Days (ships from US)
Compare
1
1
Ships in 5 Business Days (ships from US)
Height
9 in
Width
13-3/4 in
Depth
21-3/4 in
Voltage
120 V
Compare
1
1
Ships in 5 Business Days (ships from US)
Voltage
220 V
Watts
250 W