Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Tool Boxes

Tool boxes are designed to protect valuable tools and equipment, maximizing efficiency and facilitating effortless tool retrieval. They are constructed from high-quality materials and are built to withstand the demands of any work environment. They feature locking mechanisms and adjustable shelves to streamline workflow and enhance organization. From rugged metal tool chests to versatile plastic organizers, tool boxes are available in a variety of styles, sizes, and configurations to accommodate diverse requirements.
45 Results

Ships From Canada

Availability

Type

View All Type

Width

View All Width
View All Length
View All Brand
View All Material
View All Height
View All Color
45 Results
Compare
BESTSELLER
1
1
$139.80
Sold in packages of 4 / $34.95 ea
Available on or around 07/25/2024

Width

15-3/8 in

Height

5-1/4 in

Depth

7-3/4 in

Color

Gray

Compare
1
1
$139.95
Ships Same Day

Width

18-1/2 in

Height

24-13/16 in

Depth

11 in

Color

Black

Compare
BESTSELLER
1
1
$30.95
Ships Same Day

Width

17-3/8 in

Height

3-1/2 in

Depth

13 in

Color

Black

Compare
1
1
$125.95
In Stock, Ships in 3-4 days

Width

21-5/16 in

Height

13-1/2 in

Depth

13-1/2 in

Color

Gray

Compare
1
1
$71.95
Ships Same Day

Width

17-1/2 in

Height

4-1/2 in

Depth

14 in

Color

Yellow

Compare
1
1
$219.95
In Stock, Ships in 3-4 days

Width

18 in

Height

10 in

Depth

14 in

Color

Brown