Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Mallets & Soft Face Hammers

Mallets and soft face hammers are designed to assist in the assembly and adjustment of various shelves and other industrial equipment. Rubber mallets and soft face hammers feature a non-marring surface to eliminate damage to equipment during assembly. Non-sparking hammers and mallets are safe for use near combustible materials.
45 Results

Ships From Canada

Availability

Type

View All Type

Brand

View All Brand
View All Price
45 Results
Compare
BESTSELLER
1
1
$11.75
Ships Same Day
Compare
BESTSELLER
1
1
$109.95
Ships Same Day

Head Weight

42 oz. lbs

Length

14-3/8 in

Compare
1
1
$26.50
Sold in packages of 2 / $13.25 ea
In Stock, Ships in 3-4 days

Head Weight

16 oz. lbs

Length

13-1/2 in

Compare
1
1
$34.95
In Stock, Ships in 3-4 days

Handle Material

Lacquered Hickory

Head Weight

18 lbs

Length

13-1/2 in

Compare
1
1
$69.95
Ships Same Day

Head Weight

18 oz. lbs

Length

11-3/8 in

Compare
1
1
$339.95
Ships Same Day

Head Weight

10.5 lbs

Length

29-7/8 in