Radial Ball Bearings
Material
Height
Price
Bearing Type
Double Sealed
Diameter
34.925 mm
Width
0.3438 in
Dynamic Load Rating (N)
4610
TRITAN Deep Groove Ball Bearings (Metric) 6304/C3, Open, Heavy Duty, 20mm Bore, 52mm OD
Bearing Type
2 Rubber Seals
Diameter
52 mm
Width
2.0472 in
Dynamic Load Rating (N)
3580
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 12mm Bore, 37mm OD
Bearing Type
2 Rubber Seals
Diameter
37 mm
Width
1.4567 in
Dynamic Load Rating (N)
2180
TRITAN Deep Groove Ball Bearings (Inch) R8 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.125" OD
Bearing Type
2 Rubber Seals
Width
0.3125 in
Dynamic Load Rating (N)
1148
Static Load Rating
535 N
Bearing Type
Double Shielded
Grease Max Speed
22000 rpm
Diameter
32 mm
Width
10 mm
TRITAN Deep Groove Ball Bearings (Inch) R16 2RS PRX, Sealed, Light Duty, 1" Bore, 2" OD
Bearing Type
Open
Width
2 in
Dynamic Load Rating (N)
2261
Static Load Rating
1350 N