Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Sheds

Sheds offer additional storage space for tools, equipment, gardening supplies, seasonal items, and other belongings, helping to declutter indoor spaces. They are constructed with durable materials, ensuring longevity and resistance to weather conditions, including rain, snow, and UV exposure. The sheds are designed for various applications, including commercial and industrial storage for inventory, equipment, and supplies, offering an organized solution for any business.
24 Results

Ships From Canada

Availability

Type

View All Type

Number Of Compartments

View All Depth
View All Width
View All Material
View All Height
View All Capacity
View All Color
24 Results
Compare
1
1
$689.00
In Stock, Ships in 3-4 days

Width

4' 2/5" ft

Height

5' 9-1/2" ft

Capacity

54 ft³

Depth

4' 5 ft

Compare
1
1
$519.00
In Stock, Ships in 3-4 days

Width

4' 5" ft

Height

3' 9-1/2" ft

Capacity

34 ft³

Depth

32-1/2 in

Compare
1
1
$31.95
Ships within 1 Business Day (ships from US)

Width

27-4/5 in

Height

3/5 in

Depth

1' 2-1/2" ft

Compare
1
1
$379.95
Ships in 3 Business Days (ships from US)

Width

2' 3/5" ft

Height

6 ft

Capacity

22 ft³

Depth

2' 8-1/4" ft

Compare
1
1
$4,445.00
Ships in 2 Business Days (ships from US)

Width

15 ft

Height

5' 11.4" ft

Capacity

749.5 ft³

Depth

8' 7" ft

Compare
BESTSELLER
1
1
$1,539.00
Ships in 5 Business Days (ships from US)

Width

6' 7-1/2" ft

Height

5' 3-3/4" ft

Capacity

174 ft³

Depth

6' 7-1/2" ft