Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Canopy Garages & Sheds

Canopy garages and sheds provide versatile and reliable outdoor storage and shelter solutions. With steel frames and durable canopies made of heavy-duty materials for long-lasting use, weather-resistant canopy storage sheds and garages protect vehicles, equipment, and outdoor belongings from sun, rain, and other harsh elements.
91 Results

Type

View All Type

Size

View All Size

Frame Material

View All Frame Material

For Use With

View All For Use With
View All Length
View All Width
View All Height
View All Capacity
View All Style
91 Results
Compare
1
1
$999.00
Ships in 2 Business Days (ships from US)

Width

10 ft

Height

8 ft

Length

15 ft

Frame Material

1-3/8" OD Steel Pipe

Compare

4 Pcs 30" Auger Anchor

Model #: WBB235963
1
1
$86.95
Ships Same Day

Length

2' 6" ft

Compare
1
1
$3,419.00
Ships in 7 Business Days (ships from US)

Width

12 ft

Height

11 ft

Length

24 ft

Capacity

3168 ft³

Compare
1
1
$21,269.00
Ships in 9 Business Days (ships from US)

Width

30 ft

Height

15 ft

Length

40 ft

Capacity

18000 ft³

Compare
1
1
$9,839.00
Ships in 8 Business Days (ships from US)

Width

20 ft

Height

12 ft

Length

20 ft

Capacity

4800 ft³

Compare
1
1
$29,195.00
Ships in 21 Business Days (ships from US)

Width

30 ft

Height

15 ft

Length

60 ft

Capacity

27000 ft³