Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Furnaces

Natural Gas Furnaces
77 Results

Type

View All Type

Fuel Type

BTU Output

Voltage

View All Depth
View All Width
View All Height
View All Price
77 Results
Compare
1
1
$3,845.00
Ships in 2 Business Days (ships from US)

Width

14-1/8 in

Height

87 in

Depth

11-3/4 in

Efficiency Rating % (AFUE)

76

Compare
1
1
$3,845.00
Ships in 2 Business Days (ships from US)

Width

14-1/8 in

Height

87 in

Depth

11-3/4 in

Efficiency Rating % (AFUE)

76

Compare
BESTSELLER
1
1
$2,409.00
Ships in 2 Business Days (ships from US)

Width

16 in

Height

65-3/4 in

Depth

6 in

Efficiency Rating % (AFUE)

70

Compare
1
1
$4,119.00
Ships in 2 Business Days (ships from US)

Width

14-1/8 in

Height

87 in

Depth

10-1/4 in

Efficiency Rating % (AFUE)

76

Compare
1
1
$3,929.00
Ships in 2 Business Days (ships from US)

Width

24 in

Height

28-1/2 in

Depth

42 in

Efficiency Rating % (AFUE)

58

Compare
1
1
$2,669.00
Ships in 2 Business Days (ships from US)

Width

18-7/8 in

Height

22-3/4 in

Depth

6-3/4 in

Efficiency Rating % (AFUE)

72